- 1/2 in Socket Drive Size
- 19 Pieces
- Inch
- 6 Points
description
- Stub pump assembly
features
- Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability
- Off-Corner Loading Design Reduces Fastener Rounding
- Manganese Phosphate Coating to Resist Corrosion
- High Visibility Laser Etched Markings
- Secondary Hard Stamping
- Includes Blow Mold Case
- Meets or Exceeds ASME B107.2
| Air Inlet NPTF (f) | 1/4 in |
| Drum Size | Stub, Universal |
| Pump Style | Stationary |
| Lubricant Type | Oil |
| Series | 40 |
| Pump Type | Oil Pump |
| Pump Ratio | 5:1 |
| Delivery | 6 gpm free flow |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Size Range [Min] | 3/8 in |
| No. of Pieces | 19 |
| Socket Drive Size | 1/2 in |
| Size Range [Max] | 1 1/2 in |
| Weight | 19.1 LB |
| EAN or UPC | 95992849348 |

