- Variable Maximum Pressure
features
- For 55 gallon drum lengths, or mounts on pressure primer for very high viscosity materials
- Full range of ratios: 12.1 through 84:1 for all applications
- Selected fit, hardened steel plunger and bushing is particularly well suited to viscous lubricants
- No washers, o-rings or packings to replace on pump piston for ease of mainenance
- Shovel foot adds mechanical priming to normal suction, assures positive prime with the most viscous of lubricants
| Connection Type | NPTF |
| Pressure [Max] | Varies |
| Outlet Thread Type | NPTF |
| Fluid Capacity | 55 gal |
| Delivery | 3 in³/cycle |
| Outlet Thread Size | 3/4 in |
| Weight | 40.0 LB |

