Skip to content Skip to navigation menu
Lincoln Industrial85001

85001

Heavy-Duty Hose Reel
Item #102125132
  • 82206 Reel
  • w/50' L x 3/8" ID Hose
  • Heavy Duty Construction
  • Dual Needle Roller Bearings
  • Powder Painted
  • Driven by Spring Canister
  • For Air and Water Applications
  • 200 psi Max Pressure
+ Show More + Show Less
Lincoln Industrial85001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 82206 Reel
  • w/50' L x 3/8" ID Hose
  • Heavy Duty Construction
  • Dual Needle Roller Bearings
  • Powder Painted

features

  • Dual-needle roller bearings
  • Ball bearing inlet swivel design
  • Quick disconnects on delivery and connecting hose
  • Spring canister with seals
  • 13-position roller outlet arm
  • Delrin rollers
  • 1/4" thick steel welded base and roller outlet arm
  • Reel sheaves are rolled
  • Painted parts individually powder painted for long life and scratch resistance
  • Factory assembled and pressure tested to ensure a quality, leak-free installation every time
  • Five-year limited warranty
Hose Class RMA Class A
Height 21 in
Reel Style Low Pressure Reel
Hose I.D. 3/8 in
Hose Length 50 ft
Reel Drive Enclosed – Spring Driven
Hose OD 0.71875 in
Compatible Fluids Air, Water
Pressure [Max] 250 psi
w/Hose Yes
Length 19 1/4 in
Weight 91.4 LB
EAN or UPC 95992096582
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison