- Hose Assembly
- 1/2" Hose
- Use for Oil
features
- Dual-needle roller bearings
- Ball bearing inlet swivel design
- Quick disconnects on delivery and connecting hose
- Spring canister with seals
- 13-position roller outlet arm
- Delrin rollers
- 1/4" thick steel welded base and roller outlet arm
- Reel sheaves are rolled
- Painted parts individually powder painted for long life and scratch resistance
- Factory assembled and pressure tested to ensure a quality, leak-free installation every time
- Five-year limited warranty
| Reel Drive | Enclosed – Spring Driven |
| Hose I.D. | 1/2 in |
| Compatible Fluids | Oil |
| Hose Length | 50 ft |
| w/Hose | Yes |
| Weight | 100.7 LB |
| EAN or UPC | 95992850597 |

