- For 5 gal Bucket
- 22 cu in/min Delivery
- 30 ft Hose Reel Included
description
- Rotary-activated, reciprocating hydraulic powered pump kit.
features
- Operates in cold or hot weather conditions
- Compact size fits inside machine compartments"
- Great for use with high viscosity grease
| Capacity | 5 gal |
| NPTF Outlet Size | 1/4 in |
| Length | 22 in |
| Delivery | 22 cu in/min |
| Working Pressure [Max] | 4,500 psi |
| Pump Type | Pump w/30 ft x 1/4 in Hose |
| Pressure | 4500 psi |
| Weight | 127.0 LB |

