- Mechanical Lube Meters
- 16 qt [Max]
includes
- 90464 swivel
| Inlet Size | 1/2 in NPT(F) |
| Extension Type | 10 in. Flex w/84799 |
| Flow | 4 gal/min |
| Type | Oils, ATF, and Antifreeze |
| Outlet | 1/2 in NPT(F) |
| Capacity Volume | 16 qt [Max] |
| Operating Pressure | 1000 psi |
| Graduation(s) | 1/4 quart |
| Handle Type | Pistol Grip |
| Weight | 4.6 LB |
| EAN or UPC | 95992008776 |

