- 120 lb Drum Size
- 80 in³/min Delivery
- 50:1 Pump Ratio
- 1/4" NPTF (f) Air Inlet
features
- Dispenses 45 oz of NLGI #0 to #2 grease per minute at 150 psig
- Red finish drum cover, black finish base, white finish air motor cover
- Ensures positive prime at lowest temperature
- Springless air motor construction
- Micro-lapped hardened steel air valve and seat
- Abrasive-resistant nitride steel plunger and bushing
- Shovel-type foot valve
- Rust-proofed cover
- High pressure delivery on top and down strokes
- 100% electronically tested
- Handles all grades of lubricants
- Internal muffler keeps noise below OSHA standards
includes
- 75084 high pressure hose
- 11659 nipple
- 740 hp control valve
- 815 air coupler
- 82399 straight swivel
- 81387 universal swivel
| Pump Type | Grease Pump |
| Delivery | 80 in3/min |
| Air Inlet NPTF (f) | 1/4 in |
| Drum Size | 120 lb |
| Pump Ratio | 50:1 |
| Pump Style | Portable |
| Lubricant Type | Grease |
| Series | 20 |
| Weight | 34.7 LB |
| EAN or UPC | 95992071435 |

