- 400 lb Drum Size
- 80 in³/min Delivery
- 50:1 Pump Ratio
- 1/4" NPTF (f) Air Inlet
- 1/4" NPTF (f) Material Outlet
description
- Height with drum 39 3/8". Material outlet 1/4" female NPT. Air inlet 1/4" female NPT. Drum size 120 lb.
applications
- Shop
- Plant
includes
- Bare pump assembly
- Drum cover
- Air coupler
- Air nipple
- 3 ft air connecting hose
- 3 ft high pressure grease connecting hose
- Deluxe follower plate
- Volume elbow union
| Pump Ratio | 50:1 |
| Pump Type | Grease Pump |
| Series | 20 |
| Air Inlet NPTF (f) | 1/4 in |
| Delivery | 80 in3/min |
| Material Outlet NPTF (f) | 1/4 in |
| Pump Style | Stationary |
| Drum Size | 400 |
| Lubricant Type | Grease |
| Weight | 61.5 LB |
| EAN or UPC | 82307016007 |

