- Air Operated Sprayer
- 1/4" NPT(f)
- Adjustable Suction Control
- w/6' Hose
description
- Adjustable suction control varies fluid volume as needed.
features
- Strainer assembly in suction hose keeps out contaminants while ensuring uninterrupted flow of fluid
- Vinyl suction hose permits use with most any container from gallon jug to 400 lb drum
- Convenient addition of air coupler nipple permits quick coupling to any air hose
- Rust- and corrosion-resistant pistol grip handle includes brass stem and synthetic packing
- Use with solvents or detergent solutions
- Compatible with vinyl, aluminum and carbon steel
- For cleaning parts, engines, machines and equipment
| Threads per Inch | 18 |
| Hose Length | 6 ft |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Pressure [Max] | 200 psi |
| Weight | 1.7 LB |
| EAN or UPC | 95992009391 |

