- Hose Reel
- Grease
- Reel Only
- 3/8" NPTF Inlet/ Outlets
- 8000 psi Max Working Pressure
| Height | 19.580 in |
| w/Hose | No |
| Color | Red |
| Inlet Size | 3/8 in NPTF |
| Compatible Fluids | Grease |
| Reel Drive | Enclosed – Spring Driven |
| Pressure [Max] | 8000 psi |
| Outlet | 3/8 in NPTF |
| Hose Length | 50 ft |
| Weight | 51.0 LB |
| EAN or UPC | 95992097688 |

