- Series 20 High Pressure Portable Grease Pump
- 25-30 lb, 60 lb Bulk
features
- Gasket and air vent in lid assembly makes unit completely dust-proof, leak-proof and spill-proof
- Ideal for use in all types of weather, container rust-proofed and finished in Lincoln red
includes
- 90656 drum cover
| Drum Size | 25 to 30 lb, 60 lb Bulk |
| Base Type | N/A |
| Inlet Size | 1/4 in NPT(F) |
| Designated Fluid | NGLI 0-2 Grease |
| Height | 31 3/4 in |
| Flow | 80 in3/min, 45 oz/min |
| Type | Bucket Pump |
| Operating Pressure | 150 psi |
| Power Source | Compressed Air |
| Weight | 41.8 LB |
| EAN or UPC | 95992009872 |

