- 25-50 lb Drum Size
- 80 in³/min Delivery
- 50:1 Pump Ratio
- 1/4" NPTF (f) Air Inlet
features
- Clamps to any 25 to 50 lb refinery container
- Rust-proof, red-finished steel cover with three thumb screws
- Carrying handle provides easy portability
- Follower plate ensures positive prime at lowest temperatures
- Springless air motor construction
- Micro-lapped hardened steel air valve and seat
- Abrasive-resistant nitride steel plunger and bushing
- Shovel-type foot valve
- Rust-proofed cover
- High pressure delivery on top and down strokes
- 100% electronically tested
- Handles all grades of lubricants
- Internal muffler keeps noise below OSHA standards
includes
- 75084 high pressure hose
- 11659 nipple
- 740 hp control valve
- 815 air coupler
- 82399 straight swivel
- 81387 universal swivel
| Air Inlet NPTF (f) | 1/4 in |
| Drum Size | 25 to 50 lb |
| Delivery | 80 in3/min |
| Series | 20 |
| Lubricant Type | Grease |
| Pump Ratio | 50:1 |
| Pump Type | Grease Pump |
| Pump Style | Portable |
| Weight | 26.8 LB |
| EAN or UPC | 95992009896 |

