- Metric
- 8.878 in Overall Length
- Full Polish Chrome Finish
- 12 Points
description
- The GEARWRENCH ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright, full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles, including: XL length, stubby, flex, stubby flex, and locking flex.
features
- Proven air valve assembly design based on PowerMaster III air logic pump technology: dependable, quiet performance
- Air cylinder: one-piece cylinder casting contains all ports and passages
- Pump tube: one-piece, machined gland nut
- Pump seals made from durable polyurethane
- Hard chrome-plated pump rod allows for superior sealing, which extends life
| Overall Length | 8.878 in |
| Air Inlet NPTF (f) | 3/8 in |
| Lube Outlet | 1/4" NPTF (f) |
| Drum Size | 120 lb |
| Pump Ratio | 50:1 |
| Series | PMV |
| Components | Cover, Follower |
| Lubricant Type | Grease |
| Pump Style | Portable |
| Air Valve Required | Provided |
| Pump Type | Grease Pump |
| Air Supply Required | 40 to 150 psi |
| Delivery | 168 cu in/min |
| Head Thickness | 0.362 in |
| Material | Alloy Steel |
| Finish | Full Polish Chrome |
| No. of Teeth | 72 |
| Head Width | 1.492 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 54.0 LB |
| EAN or UPC | 95992098791 |

