- 25-50 lb Drum Size
- 1/4" NPTF (f) Lube Outlet
- 3/8" NPTF (f) Air Inlet
- 50:1 Pump Ratio
description
- The PMV family of grease and oil pumps represents 100 years of high quality engineering, technology and manufacturing. The unique modular design of these pumps includes precision-machined parts made with durable materials, which allows for a longer pump life. Based on Lincoln’s proven PowerMaster III air logic pump technology, PMV is a simple design with few moving parts. This translates to exceptional performance, long service life and low maintenance cost.
features
- Proven air valve assembly design based on PowerMaster III air logic pump technology: dependable, quiet performance
- Air cylinder: one-piece cylinder casting contains all ports and passages
- Pump tube: one-piece, machined gland nut
- easy to maintain over life of pump
- Pump seals made from durable polyurethane
- Hard chrome-plated pump rod allows for superior sealing, which extends life
- of rod
| Pump Ratio | 50:1 |
| Components | Cover, Follower, Dolly |
| Delivery | 168 cu in/min |
| Lubricant Type | Grease |
| Pump Type | Grease Pump |
| Air Valve Required | Provided |
| Lube Outlet | 1/4" NPTF (f) |
| Series | PMV |
| Air Inlet NPTF (f) | 3/8 in |
| Drum Size | 25 to 50 lb |
| Pump Style | Portable |
| Air Supply Required | 40 to 150 psi |
| Weight | 31.7 LB |
| EAN or UPC | 95992098784 |

