- w/ 6" Rigid Tube w/Coupler Extension
- Cartridge, Filler Pump or Bulk Type Grease Loading
- 4,500 psi
- Heavy-Duty Lever Type Grease Gun
description
- Will accommodate any standard 14 oz grease cartridge. Filler nipple included for three-way loading
- bulk, filler pump or cartridge. Features include electrostatic, corrosion-resistant finish, nonslip knurling for better grip and a rubber handgrip for comfort. Steel block head offers protection for hardened steel plunger. Heavy-duty steel barrel ensures durability. Posi-lock follower rod with T-handle provides sure-handed grip and easy filling at any position.
features
- Jam-proof toggle
- Precision fit and hardened plunger
- Rugged, cast iron pump head
- Locking follower rod
- Extra heavy follower springs
- Accessible check valve
- Spacer prevents pinching
- Coated steel barrel
- Holds 21 oz bulk
- Variable stroke and pressure
- Exclusive flip-over follower
includes
- Sure-handle grip
caution
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Delivery | N/A |
| Extension | 6 in Rigid Tube w/ Coupler |
| Grease Gun Type | Lever Type |
| Grease Loading | Bulk, Cartridge, Filler Pump |
| Length | 18 in |
| Duty | Indoor/Outdoor |
| Capacity | 14.5 oz Cartridge or Bulk |
| Pressure | 4500 psi |
| Weight | 3.1 LB |
| EAN or UPC | 95992094250 |

