- Compact and Lightweight
- Has an Additional Port at the Top Of the Head for Straight-On Use
- Uses 3 oz Cartridges or Can Be Hand-Filled
- Comes w/one 3 oz Cartridge
description
- Rugged, high pressure grease gun with three-way loading
features
- Three-way loading
- Jam-proof
- 6 in extension
- Hydraulic coupler
includes
- 3 oz grease cartridge of all-purpose lithium grease (G800)
| Capacity | 3 oz |
| Pressure | 4500 psi |
| Grease Gun Type | Mini Gun |
| Weight | 1.9 LB |

