- Heavy-Duty Pistol Grip Grease Gun
- w/ 18" Flex hose w/Coupler
- Cartridge or Bulk Type Grease Loading
- Grease Delivery is 1 oz/34 Strokes
| Manufacturer Name | LINCOLN INDUSTRIAL |
| Extension Type | 18" Flex Hose extension and coupler |
| Capacity | 16 oz Bulk or 14.5 oz Cartridge |
| Length | 15 1/2 in |
| Cartridge Size | 14 oz |
| Body Material | Steel |
| Grease Gun Type | Heavy-Duty Pistol Grip |
| Grease Gun Style | Pistol Type |
| Duty | Heavy-Duty |
| Grease Loading | Bulk, Cartridge |
| Handle Type | T-Handle |
| Pressure | 6000 psi |
| Extension | 18 in Flexible Hose w/ Coupler |
| Lube Capacity | 16 oz Bulk/14.5 oz Cartridge |
| Weight | 3.0 LB |
| EAN or UPC | 95992095448 |

