Skip to content Skip to navigation menu
Level Action Barrel Pump

G401

Level Action Barrel Pump
Item #102116898
  • Transfer Pump
  • Use w/30 to 55 gal Drums
  • Delivery 10 oz/Stroke
  • Includes Bung Bushing
Level Action Barrel Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Transfer Pump
  • Use w/30 to 55 gal Drums
  • Delivery 10 oz/Stroke
  • Includes Bung Bushing

applications

  • Designed for transfer of petroleum-based, noncorrosive liquids

features

  • Fits 16 to 55-gallon drums
  • Delivery rate 10 Oz. per stroke
  • Includes standard bung bushing

includes

  • Standard bung bushing
Pump Type Transfer
Included Bung Bushing
Capacity 30 to 55 gal drum
Delivery 10 oz/stroke
Weight 3.8 LB
EAN or UPC 95992095189
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison