- Mityvac MV4530 Cooling System Pressure Test Kit
- 17.9" Long x 13.2" Wide x 4.2" Tall = Unit Carton Dimensions
- 18.9" Long x 14.1" Wide x 21" Tall = Master Carton Dimensions
description
- The Mityvac MV4530 Cooling System Pressure Test Kit quickly reveals external cooling system leaks, and detects internal leaks caused by a blown head gasket, or cracked block or head.The kit comes complete with a high-quality pressure pump and four adapters for connecting to the cooling systems of most U.S./Asian manufactured cars and light trucks.
applications
- Pressure testing for leaks in automotive cooling systems
- Cooling system cap pressure testing (additional adapters required)
features
- Hand operated pump builds pressure quickly to locate leaks in automotive cooling systems
- Four adapters for connecting to the most common radiator and coolant bottle necks found on U.S. Domestic and Asian automobiles
- Components connect using self-locking quick-disconnects for easy and time saving assembly and breakdown
- Convenient push-button valve safely relieves pressure when testing is complete
- Additional adapters available for most all makes and models of cars and light trucks
- Adapters also available for testing cooling system caps
- Packaged in custom molded case with space for two additional adapters
includes
- Hand pressure pump with 2 ft long hose and push-button pressure relief valve
- MVA100 cooling system adapter (U.S. and foreign cars)
- MVA101 cooling system adapter (Asian cars)
- MVA102 cooling system adapter (Asian cars)
- MVA103 cooling system adapter (U.S. and foreign cars)
- Cap wrench
- Custom molded case
- User's manual
- Adapter selection guide
| Unit Size | 17.9" Long x 13.2" Wide x 4.2" Tall |
| Carton Length | 18.9 in |
| Pressure [Max] | 30 psi |
| Carton Width | 14.1 in |
| Carton Height | 21 in |
| Weight | 6.8 LB |
| EAN or UPC | 646541002228 |

