- Mityvac MV5545 Fuel System Tester
- 17.1" Long x 9.6" Wide x 8.2" Tall = Unit Carton Dimensions
- 17.7" Long x 20.2" Wide x 8.8" Tall = Master Carton Dimensions
description
- Diagnose and pinpoint common fuel system failures including failing fuel pump, faulty pressure regulator, blocked filter(s), pinched fuel line, contaminated fuel, and fuel tank vortex.
features
- Measures fuel system pressure and flow to accurately pinpoint fuel system failures
- Saves hours of troubleshooting time by diagnosing a bad fuel pump and other related drivability problems in seconds
- Patented system simulates extreme driving conditions in the shop to provide the most accurate diagnosis
- Capable of testing both return and returnless fuel systems including electronic control
- Provides clear visualization of fuel to detect impurities and air bubbles
includes
- 3.5" high pressure gauge with rubber boot, push-button relief valve, and hanging hook
- 4 ft long pressure test hose
- Inline pressure test hose with 1/4 turn valve
- 37 adapters for connecting to most U.S., European and Asian manufactured automobiles
- Pressure relief hose
- Custom molded case
- Operator’s manual
| Carton Length | 17.7 in |
| Unit Size | 17.1" Long x 9.6" Wide x 8.2" Tall |
| Carton Width | 20.2 in |
| Carton Height | 8.8 in |
| Weight | 15.0 LB |
| EAN or UPC | 646541002891 |

