- Mityvac MV6830 Vacuum Brake Bleeder
- 4.3 cpm @ 90 psi Air Consumption
- 150 psi Max Working Pressure
- 9" Tall x 6 1/2" Dia.
- 1.9 qt Reservoir Capacity
description
- The compressed-air-operated MV6830 offers professional grade brake and clutch bleeding performance. This compact yet powerful unit bleeds up to two quarts per minute, and its simple operation allows clean, quick bleeding of brake and clutch lines. Kit includes an advanced selection of accessories that ensure maximum convenience and performance for greater productivity.
features
- Compressed air operation
- Integrated 1.9 qt capacity fluid collection reservoir
- Variable control thumb throttle
- Swivel air inlet with quick disconnect
- Quick disconnect coupler for accessories
- Quiet, muffled exhaust
- Automatic overflow prevention
includes
- 6 ft long bleed hose assembly
- 4 ft long fluid evacuation hose
- Brake bleeder
- Automatic fluid refill kit
- Hanging hook
- Three universal bleed screw adapters
- User's manual
- Molded base with screws for bench mounting
| Flow @ Pressure | 50 oz/min @ 60 psi, 70 oz/min @ 90 psi, 70 oz/min @ 150 psi |
| Type | Vacuum Brake Bleeder |
| Working Pressure [Max] | 150 psi |
| Reservoir Capacity | 1.9 qt |
| Air Consumption @ Load | 4.3 ft3/min |
| Inlet Thread Size | 1/4" NPT |
| Size (text) | 9" Tall x 6 1/2" Dia. |
| Vacuum Hg | 26 in |
| Weight | 4.8 LB |
| EAN or UPC | 646541001368 |

