- Mityvac MV7201 Fluid Evacuator Plus
- 175°F Max. Operating Temperature
- 2.3 gal Reservoir Capacity
- 24" Tall x 12.4" Wide x 9.3" Deep
description
- At the push of a button, this versatile unit changes from vacuum to pressure for evacuating or dispensing fluids.This functionality makes it ideal for draining tanks or reservoirs then pumping the used fluid back out for easy disposal.Multiple units work great, simply evacuate used fluids with one unit, and then quickly refill with new fluid from a second.For superior mobility, the MV7201 utilizes a manual pump, so compressed air or electricity is not required.Accessories are included for draining engine oil or transmission fluid directly through the dipstick tubes.
features
- Evacuates or dispenses at the push of a button
- Convenient manual pump operation
- Large base with foot stabilizer
- Durable, chemical resistant polyethylene construction
- Automatic overflow prevention
- Quick-drain pour spout
includes
- 0.41" OD x 5 ft long main evacuation tube
- Tube adapters
- User's manual
- Fluid evacuator/dispenser
- 0.23" OD x 5 ft long dipstick tube
- 0.26" OD x 5 ft long dipstick tube
| Operating Temperature [Max] | 175 °F |
| Size (text) | 24" Tall x 12.4" Wide x 9.3" Deep |
| Reservoir Capacity | 2.3 gal |
| Weight | 9.1 LB |
| EAN or UPC | 646541003829 |

