- Mityvac MV8500 Silverline Elite Automotive Kit
- 12.9" Long x 9.8" Wide x 4 1/2" Tall
- 25" Hg Vacuum
- 30+ psi Max. Pressure
description
- Kit includes everything for performing hundreds of automotive diagnostic and mechanical tests.
features
- Used for one-person brake bleeding
- Produces vacuum or pressure at the turn of a switch
- Comfortable ergonomic design
- One-finger trigger vacuum/pressure release
- Pressure and vacuum are created on the squeeze stroke for superior accuracy and control
- Includes durable, accurate diaphragm style compound pressure/vacuum gauge
includes
- Vacuum line T-adapter
- Silverline Elite hand vacuum/pressure pump with 2" compound gauge with rubber boot
- 4.5 oz fluid reservoir bottle with fluid transfer and storage lids
- Four tapered adapters for connecting to tubing from 0.09" to 0.50" I.D.
- Two tapered manifold plugs
- Four universal bleed screw adapters
- 5/32" I.D. x 1/4" I.D. tubing adapter
- Three connection tubes
- Rubber cupped adapter
- Master cylinder refill kit (model no. MVA6825)
- Custom molded case
- User's manual
- 12 vacuum cap plugs
- Two 1/4" I.D. x 24" long connection tubes
| Carton Width | 9.8 in |
| Carton Height | 4 1/2 in |
| Vacuum Hg | 25 in |
| Carton Length | 12.9 in |
| Pressure [Max] | 30 psi |
| Weight | 5.2 LB |
| EAN or UPC | 646541004116 |

