- Medium Duty
- Cast Iron Housing Material
description
- 10607430 Hanger Units Ball Bearings
| Duty Type | Medium |
| Internal Clearance | C3 Standard |
| Primary Seal | Buna Single Lip Contact Seal |
| Housing Coating | Powder Coated |
| Dynamic Load Rating | 21580 lb |
| Vibration Frequency Inner Ring Defect | 0.098 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Locking | Setscrew |
| Speed [Max] | 2400 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Outer Ring Defect | 0.069 cps |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Retainer Type | Nylon |
| Vibration Frequency Roller Spin | 0.045 cps |
| Static Load Rating | 14400 lb |
| Weight | 24.84 LB |
| EAN or UPC | 782934950230 |

