- 11/16 in Bore Diameter
- 1.85 in Outer Diameter
- 0.825 in Bore Length
- Direct Shaft Mount Shaft Locking
description
- 11KB204N Unmounted Replacement Bearings Ball Bearings
features
- 11/16" Non-Relubricatable Unmounted Hex Ball Bearing
- Standard Duty
- Single Lip Contact Seal
- Cylindrical O.D. outer race
| Bore Dia. [Max] | 1 5/8 in |
| I.D. | 0.6875 in |
| Shaft Locking | Direct Shaft Mount |
| Bore Length | 0.825 in |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 10000 rpm |
| Bore Type | Hex Bore |
| Inch/Metric | Inch Bore |
| Retainer Type | Nylon |
| Seal Type | N Lip Seals |
| Bearing Type | Ball Bearing |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Length Through Bore | 0.825 in |
| Duty | Standard-Duty |
| Lubrication | Non-Relubricatable Exxon Ronex MP |
| Speed [Max] | 10000 rpm |
| Outer Ring Width | 0.551 in |
| Duty Type | Standard |
| O.D. | 1.85 in |
| Series | 200 |
| Inner Ring Hub Diameter | 1.121 in |
| Internal Clearance | C3 Standard |
| Temperature [Max] | 225 °F |
| Bore Dia. [Min] | 5/8 in |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Dynamic Load Rating | 2870 lb |
| Static Load Rating | 1480 lb |
| Vibration Frequency Roller Spin | 0.033 cps |
| Primary Seal | Buna Single Lip Contact Seal |
| Distance Across Corners | 0.797 in |
| No. of lips | Single |
| Width Across Flats | 0.695 in |
| Available Seal Type | N Lip Seal |
| Weight | 0.345 LB |
| EAN or UPC | 662327174972 |

