- 1.5 in Chain Pitch
- Steel Material
- 0.44 in Pin Diameter
- 3.86 Overall Width
description
- R1202C10BX Standard-Approved Performance Roller Chains
| No. of Strands | 2 |
| Distance Between Sidebars | 1 |
| Duty | Standard-Duty |
| Volume | 5.844 GLL |
| Pin Overall Length | 4 in |
| Sidebar Thickness | 0.19 in |
| Material | Steel |
| Package Type | 10 Foot Box |
| Chain Type | ANSI |
| Chain Construction | Cottered |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Sidebar Height | 1.38 in |
| Link Plates Thickness | 0.187 in |
| Ultimate Average Strength | 73000 ft-lb |
| Roller Dia. | 7/8 in |
| Link Plates Height | 1 13/32 in |
| Overall Width | 3.86 |
| Chain No. | 120 |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Roller Width | 1 in |
| Pins & Rollers | Standard |
| Side Bow | No |
| No. of Strands Across | 2 |
| Pin Diameter | 0.44 in |
| Chain Pitch | 1.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 662327125790 |

