- 1.75 in Chain Pitch
- Steel Material
- 0.5 in Pin Diameter
- 2.23 Overall Width
description
- R140C9F11BX Standard-Approved Performance Roller Chains
| Pin Overall Length | 2.234 in |
| Roller Dia. | 1 in |
| Sidebar Height | 1.56 in |
| Chain No. | 140 |
| Pin Diameter | 0.5 in |
| Duty | Standard-Duty |
| Volume | 3.325 GLL |
| Ultimate Average Strength | 48500 ft-lb |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Roller Width | 1 in |
| No. of Strands Across | 1 |
| Pin Material | Carbon Steel |
| Self-Lubricating | No |
| Side Bow | No |
| Overall Width | 2.23 |
| Chain Type | ANSI |
| Sidebar Thickness | 0.22 in |
| Link Plates Thickness | 0.22 in |
| Distance Between Sidebars | 1 |
| No. of Strands | 1 |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Chain Pitch | 1.75 in |
| Material | Steel |
| Chain Construction | Cottered |
| Link Plates Height | 1 9/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 662327126452 |

