- 2 in Chain Pitch
- Steel Material
- 0.563 in Pin Diameter
- 4.94 Overall Width
description
- R1602R10BX Standard-Approved Performance Roller Chains
| No. of Strands Across | 2 |
| Link Plates Height | 1 13/16 in |
| Volume | 8.758 GLL |
| Ultimate Average Strength | 136000 ft-lb |
| Self-Lubricating | No |
| Chain Pitch | 2 in |
| Chain Type | ANSI |
| Pin Overall Length | 4 3/4 in |
| Pins & Rollers | Standard |
| Sidebar Thickness | 0.25 in |
| Side Bow | No |
| Material | Steel |
| Pin Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Roller Dia. | 1 1/8 in |
| No. of Strands | 2 |
| Distance Between Sidebars | 1.25 |
| Overall Width | 4.9400000000000004 |
| Link Plates Thickness | 1/4 in |
| Chain Construction | Riveted |
| Duty | Standard-Duty |
| Chain No. | 160 |
| Pin Diameter | 0.563 in |
| Roller Width | 1 1/4 in |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Sidebar Height | 1.81 in |
| Weight | 12.597 LB |
| EAN or UPC | 662327128371 |

