- 2 in Chain Pitch
- Steel Material
- 0.563 in Pin Diameter
- 2.76 Overall Width
description
- R160SUR10BX Standard-Approved Performance Roller Chains
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| Chain Pitch | 2 in |
| Side Bow | No |
| Volume | 5.004 GLL |
| Chain Construction | Riveted |
| Pins & Rollers | Standard |
| Sidebar Height | 1.81 in |
| Pin Diameter | 0.563 in |
| No. of Strands | 1 |
| Distance Between Sidebars | 1.16 |
| Chain Type | ANSI |
| Overall Width | 2.76 |
| Material | Steel |
| Self-Lubricating | No |
| Pin Overall Length | 2.469 in |
| Roller Width | 1 1/4 in |
| Package Type | 10 Foot Box |
| Sidebar Thickness | 0.28 in |
| Ultimate Average Strength | 70000 ft-lb |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Pin Material | Carbon Steel |
| Duty | Heavy Series |
| Link Plates Thickness | 1/4 in |
| Roller Dia. | 1 1/8 in |
| Chain No. | 160 |
| No. of Strands Across | 1 |
| Link Plates Height | 1.813 in |
| Weight | 7.075 LB |
| EAN or UPC | 662327128074 |

