- 1 in Bore Diameter
- 2.441 in Outer Diameter
- 0.945 in Bore Length
- Direct Shaft Mount Shaft Locking
description
- 16KB206N Unmounted Replacement Bearings Ball Bearings
features
- 1" Unmounted Hex Ball Bearing
- Standard Duty
- Single Lip Contact Seal
| Static Load Rating | 2530 lb |
| Internal Clearance | C3 Standard |
| Dynamic Load Rating | 4390 lb |
| Vibration Frequency Roller Spin | 0.039 cps |
| RPM [Max] | 8000 rpm |
| Duty Type | Standard |
| Outer Ring Width | 0.63 in |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch Bore |
| Bore Dia. [Min] | 5/8 in |
| Inner Ring Hub Diameter | 1.587 in |
| Duty | Standard-Duty |
| Length Through Bore | 0.945 in |
| Lubrication | Exxon Ronex MP |
| Speed [Max] | 8000 rpm |
| I.D. | 1.000 in |
| Rolling Element | Ball Bearing |
| Temperature [Max] | 225 °F |
| Retainer Type | Nylon |
| Seal Type | N Lip Seals |
| Bore Dia. [Max] | 1 5/8 in |
| Bore Type | Hex Bore |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Series | 200 |
| Bore Length | 0.945 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| O.D. | 2.441 in |
| Shaft Locking | Direct Shaft Mount |
| Enclosure | Double Sealed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Type | Ball Bearing |
| Distance Across Corners | 1.153 in |
| No. of lips | Single |
| Available Seal Type | N Lip Seal |
| Primary Seal | Buna Single Lip Contact Seal |
| Width Across Flats | 1.001 in |
| Weight | 0.618 LB |
| EAN or UPC | 662327181994 |

