- 2.25 in Chain Pitch
- Steel Material
- 0.688 in Pin Diameter
- 5.55 Overall Width
description
- R1802C10F1.5BX Standard-Approved Performance Roller Chains
| Sidebar Height | 2.14 in |
| Link Plates Height | 2 9/64 in |
| Roller Width | 1 13/32 in |
| Roller Dia. | 1.406 in |
| Link Plates Thickness | 0.281 in |
| Chain Pitch | 2.25 in |
| Material | Steel |
| Duty | Standard-Duty |
| Pin Overall Length | 5.547 in |
| Ultimate Average Strength | 172000 ft-lb |
| Self-Lubricating | No |
| Volume | 0.461 Hectoliter |
| Pin Diameter | 0.688 in |
| No. of Strands | 2 |
| No. of Strands Across | 2 |
| Chain Type | ANSI |
| Chain No. | 180 |
| Package Type | 10 Foot Box |
| Chain Series | 180, 180-2, 180-3, 180-4, 180-6 |
| Overall Width | 5.55 |
| Distance Between Sidebars | 1.41 |
| Pins & Rollers | Standard |
| Side Bow | No |
| Chain Construction | Cottered |
| Pin Material | Carbon Steel |
| Sidebar Thickness | 0.28 in |
| Weight | 1.0 LB |
| EAN or UPC | 662327128692 |

