- 2.25 in Chain Pitch
- Steel Material
- 0.688 in Pin Diameter
- 3.07 Overall Width
description
- R180SUC10F1.5BX Standard-Approved Performance Roller Chains
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| Self-Lubricating | No |
| Material | Steel |
| No. of Strands | 1 |
| Chain Series | 180, 180-2, 180-3, 180-4, 180-6 |
| Chain Type | ANSI |
| Package Type | 10 Foot Box |
| Chain No. | 180 |
| Pin Overall Length | 2 61/64 in |
| Chain Construction | Cottered |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.688 in |
| Link Plates Thickness | 0.281 in |
| Pins & Rollers | Standard |
| Roller Width | 1 13/32 in |
| Chain Pitch | 2.25 in |
| Link Plates Height | 2 9/64 in |
| Overall Width | 3.07 |
| Sidebar Height | 2.14 in |
| Ultimate Average Strength | 95000 ft-lb |
| No. of Strands Across | 1 |
| Side Bow | No |
| Roller Dia. | 1.406 in |
| Distance Between Sidebars | 1.41 |
| Sidebar Thickness | 0.31 in |
| Duty | Heavy Series |
| Weight | 1.0 LB |
| EAN or UPC | 662327128647 |

