- Ball Bearing Insert
- Spherical Bore Type
- 1 3/16 in Inner Diameter
- 3.149 in Outer Diameter
- Standard-Duty
| Outer Ring Width | 1 3/16 in |
| Series | 200 |
| Bore Type | Round Bore |
| Bore Dia. [Max] | 2 3/16 in |
| Lubrication | Relubricatable Exxon Ronex MP |
| Bore Dia. [Min] | 7/8 in |
| I.D. | 1.1875 in |
| Enclosure | Double Sealed |
| Locking Device | Direct Shaft Mounted |
| O.D. Type | Spherical |
| Inner Ring Hub Diameter | 2.083 in |
| Length Through Bore | 1.1875 in |
| Shape | Round |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Relubricatable | No |
| RPM [Max] | 650 rpm |
| O.D. | 80 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Triple Lip Seals |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Duty | Standard-Duty |
| Dynamic Load Rating | 7330 lbf |
| Weight | 1.412 LB |
| EAN or UPC | 662327451554 |
-
Prop 65


