- 2.5 in Chain Pitch
- Steel Material
- 0.78 in Pin Diameter
- 3.43 Overall Width
description
- R200C10BX Standard-Approved Performance Roller Chains
| Material | Steel |
| Pin Material | Carbon Steel |
| Pin Overall Length | 3.438 in |
| Ultimate Average Strength | 100000 ft-lb |
| Package Type | 10 Foot Box |
| Chain Construction | Cottered |
| Volume | 0.288 Hectoliter |
| Sidebar Thickness | 0.31 in |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Self-Lubricating | No |
| Overall Width | 3.43 |
| No. of Strands | 1 |
| No. of Strands Across | 1 |
| Side Bow | No |
| Chain No. | 200 |
| Sidebar Height | 2.31 in |
| Pin Diameter | 0.78 in |
| Distance Between Sidebars | 1.5 |
| Link Plates Thickness | 0.312 in |
| Roller Width | 1 1/2 in |
| Roller Dia. | 1.563 in |
| Chain Type | ANSI |
| Pins & Rollers | Standard |
| Link Plates Height | 2 5/16 in |
| Chain Pitch | 2.5 in |
| Duty | Standard-Duty |
| Weight | 11.007 LB |
| EAN or UPC | 662327128760 |

