- 2 1/4 in Shaft Diameter
- 4 1/2 in Inner Diameter
- 2 Bolt
description
- 21236Z Pillow Blocks Sleeve Bearings
features
- 2 1/4" Mounted Bronze Sleeve Bearing
- Cast Iron 2-Bolt Split Pillow Block
- Angle Type Split Joint
| Pillow Block Type | Thru-Bolt |
| Distance Between Bolt Holes | 6 1/2 in |
| Mounting Pad Width | 2 3/4 in |
| Sleeve Material | Bronze |
| Base to Centerline Height | 1 7/8 in |
| Shaft Dia. | 2.25 in |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch Bore |
| Pipe Tap Size | 3/8 in |
| Housing Diameter | 3 3/8 in |
| Mounting Pad Length | 8 1/2 in |
| Bearing Design | Non-Expansion |
| Locking Device | No Locking Device |
| Size Code | 236 |
| Housing Height | 3 3/4 in |
| Bolt Hole Spacing | 6 1/2 in |
| Housing Material | Cast Iron |
| Mounting Pad Height | 1 in |
| Bolt Hole Spacing - Width | N/A |
| Overall Width | 4 1/2 in |
| Bolt Size | 5/8 in |
| Base Width | 2 3/4 in |
| Bolt Holes | 2 |
| Length Through Bore | 4.5 in |
| Series | 2-1200 |
| Coating | Powder Coated |
| Temperature Range [Max] | 300 °F |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Mounting Bolt Hole Slot Length | 1 in |
| Handle / Housing Material | Cast Iron |
| Mounting Bolt Size | 5/8 in |
| Lubrication | Relubricatable |
| Base Height | 1 in |
| No. of Bolts | 2 |
| Housing Construction | 2 Piece |
| Seal Type | Unsealed |
| Housing Width | 4 1/2 in |
| I.D. | 4 1/2 in |
| Base Length | 8 1/2 in |
| Bearing Type | Bronze Sleeve Bearing |
| Grease Fitting Size | 3/8 NPT |
| Temperature [Max] | 300 °F |
| Bolt Hole Length | 1 in |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Weight | 10.993 LB |
| EAN or UPC | 662327192617 |

