- Spherical Roller Bearing Insert
- Round Bore Type
- 1.771 in Inner Diameter
- 3.346 in Outer Diameter
- Direct Shaft Mounted Locking Device
description
- 22209LBC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 45 mm Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
- Cylindrical Bore
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Grease | 5300 rpm |
| Internal Clearance | C3 Greater Than C0 Normal |
| Housing Fillet Radius | 0.04 in |
| Radial Internal Clearance | C3 |
| Series | 22200 |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 240.0000 mm |
| Dynamic Load Rating | 20800 lb |
| O.D. Type | Spherical |
| Overall Width | 23 mm |
| Enclosure | Unsealed |
| Rolling Element | Spherical Roller Bearing |
| Ring Modification | None |
| I.D. | 1.772 in |
| O.D. | 3.347 in |
| Bore Type | Round Bore |
| Locking Device | Direct Shaft Mounted |
| Static Load Rating | 23600 lb |
| Retainer Type | Steel |
| Cage Material | Brass/Bronze |
| Shaft Dia. | 45 mm |
| Bore Dia. [Min] | 30.0000 mm |
| Limiting Speed - Oil | 6200 rpm |
| Inch/Metric | Metric Bore |
| Shoulder Diameter [Min] | 2.1 in |
| Shoulder Diameter [Max] | 3 in |
| Speed Using Grease [Max] | 5300 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed Using Oil [Max] | 6200 rpm |
| Vibration Frequency Inner Ring Defect | 0.164 cps |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Shaft Locking | Direct Shaft Mount |
| Vibration Frequency Roller Spin | 0.05 cps |
| Weight | 1.203 LB |
| EAN or UPC | 662327194185 |
-
Prop 65


