- 50 mm Shaft Diameter
- 1.969 in Inner Diameter
- 3.543 in Outer Diameter
- Direct Shaft Mount Shaft Locking
description
- 22210LBC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 50 mm Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
- Cylindrical Bore
| Bore Dia. [Min] | 30.0000 mm |
| O.D. | 3.543 in |
| Cage Material | Brass/Bronze |
| I.D. | 1.969 in |
| Overall Width | 23 mm |
| Limiting Speed - Oil | 5500 rpm |
| Shaft Locking | Direct Shaft Mount |
| Internal Clearance | C3 Greater Than C0 Normal |
| Locking Device | Direct Shaft Mounted |
| Dynamic Load Rating | 22000 lb |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 50 mm |
| Housing Fillet Radius | 0.04 in |
| Duty | Heavy-Duty |
| Limiting Speed - Grease | 5000 rpm |
| Vibration Frequency Roller Spin | 0.053 cps |
| Static Load Rating | 25500 lb |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Series | 22200 |
| Bore Dia. [Max] | 240.0000 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Spherical |
| Enclosure | Unsealed |
| Ring Modification | None |
| Rolling Element | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Retainer Type | Steel |
| Radial Internal Clearance | C3 |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Speed Using Grease [Max] | 5000 rpm |
| Speed Using Oil [Max] | 5500 rpm |
| Shoulder Diameter [Max] | 3.2 in |
| Shoulder Diameter [Min] | 2.3 in |
| Weight | 1.5 LB |
| EAN or UPC | 662327194239 |

