- Spherical Roller Bearing Insert
- Round Bore Type
- 2.362 in Inner Diameter
- 4.33 in Outer Diameter
- Direct Shaft Mounted Locking Device
description
- 22212LBC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 60 mm Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
- Cylindrical Bore
| Internal Clearance | C3 Greater Than C0 Normal |
| Bore Type | Round Bore |
| Series | 22200 |
| Locking Device | Direct Shaft Mounted |
| Rolling Element | Spherical Roller Bearing |
| Ring Modification | None |
| Static Load Rating | 40500 lb |
| Bore Dia. [Min] | 30.0000 mm |
| Limiting Speed - Oil | 4500 rpm |
| Cage Material | Brass/Bronze |
| I.D. | 2.362 in |
| Duty | Heavy-Duty |
| Overall Width | 28 mm |
| Radial Internal Clearance | C3 |
| O.D. Type | Spherical |
| Enclosure | Unsealed |
| O.D. | 4.331 in |
| Limiting Speed - Grease | 4000 rpm |
| Dynamic Load Rating | 34000 lb |
| Inch/Metric | Metric Bore |
| Retainer Type | Steel |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 240.0000 mm |
| Housing Fillet Radius | 0.06 in |
| Shaft Dia. | 60 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Speed Using Oil [Max] | 4500 rpm |
| Vibration Frequency Inner Ring Defect | 0.164 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shoulder Diameter [Max] | 4 in |
| Shaft Locking | Direct Shaft Mount |
| Speed Using Grease [Max] | 4000 rpm |
| Vibration Frequency Roller Spin | 0.05 cps |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Shoulder Diameter [Min] | 2.8 in |
| Weight | 1.785 LB |
| EAN or UPC | 662327194352 |
-
Prop 65


