- 65 mm Shaft Diameter
- 2.559 in Inner Diameter
- 4.724 in Outer Diameter
- Direct Shaft Mount Shaft Locking
description
- 22213LBC2 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 65 mm Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
- Cylindrical Bore
| Inch/Metric | Metric Bore |
| Series | 22200 |
| Retainer Type | Steel |
| Shaft Dia. | 65 mm |
| Static Load Rating | 46500 lb |
| I.D. | 2.559 in |
| Overall Width | 31 mm |
| O.D. | 4.724 in |
| Bore Type | Round Bore |
| O.D. Type | Spherical |
| Bearing Type | Spherical Roller Bearing |
| Shaft Locking | Direct Shaft Mount |
| Vibration Frequency Roller Spin | 0.052 cps |
| Locking Device | Adapter Sleeve |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Radial Internal Clearance | C2 |
| Dynamic Load Rating | 38000 lb |
| Duty | Heavy-Duty |
| Housing Fillet Radius | 0.06 in |
| Rolling Element | Spherical Roller Bearing |
| Bore Dia. [Min] | 30.0000 mm |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Bore Dia. [Max] | 240.0000 mm |
| Internal Clearance | C0 Normal |
| Speed Using Grease [Max] | 3800 rpm |
| Speed Using Oil [Max] | 4300 rpm |
| Shoulder Diameter [Max] | 4.4 in |
| Shoulder Diameter [Min] | 2.9 in |
| Weight | 3.25 LB |
| EAN or UPC | 662327435103 |

