- Spherical Roller Bearing Insert
- Tapered Bore Type
- 2.559 in Inner Diameter
- Adapter Mounted Locking Device
description
- 22213LBKMC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 65 mm Unmounted Spherical Roller Bearing
- Adapter Mounted
- Tapered Bore
- Bronze Retainer
| Bearing Type | Spherical Roller Bearing |
| Material | Bronze |
| Overall Width | 31 mm |
| Rolling Element | Spherical Roller Bearing |
| Inch/Metric | Metric Bore |
| Retainer Type | Brass |
| Duty | Heavy-Duty |
| Radial Internal Clearance | C3 |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 38000 lb |
| I.D. | 2.559 in |
| Housing Fillet Radius | 0.06 in |
| Bore Dia. [Min] | 45.0000 mm |
| Shaft Dia. | 65 mm |
| Static Load Rating | 46500 lb |
| Bore Dia. [Max] | 240.0000 mm |
| Internal Clearance | C3 Greater Than C0 Normal |
| Series | 22200 |
| O.D. | 4.724 in |
| Locking Device | Adapter Sleeve |
| O.D. Type | Spherical |
| Vibration Frequency Roller Spin | 0.052 cps |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Shaft Locking | Tapered Bore |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shoulder Diameter [Max] | 4.4 in |
| Shoulder Diameter [Min] | 2.9 in |
| Speed Using Grease [Max] | 3800 rpm |
| Speed Using Oil [Max] | 4300 rpm |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Weight | 3.533 LB |
| EAN or UPC | 662327407704 |
-
Prop 65


