- Spherical Roller Bearing Insert
- Tapered Bore Type
- 3.346 in Inner Diameter
- Adapter Mounted Locking Device
description
- 22217LBKC4 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 85 mm Unmounted Spherical Roller Bearing
- Adapter Mounted
- Tapered Bore
| I.D. | 3.347 in |
| Retainer Type | Steel |
| Static Load Rating | 73500 lb |
| Series | 22200 |
| Rolling Element | Spherical Roller Bearing |
| Bore Dia. [Min] | 45.0000 mm |
| O.D. | 5.906 in |
| Locking Device | Adapter Sleeve |
| O.D. Type | Spherical |
| Duty | Heavy-Duty |
| Radial Internal Clearance | C4 |
| Bearing Type | Spherical Roller Bearing |
| Housing Fillet Radius | 0.08 in |
| Internal Clearance | C4 Greater Than C3 |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 58500 lb |
| Shaft Dia. | 85 mm |
| Bore Type | Tapered Bore |
| Overall Width | 36 mm |
| Bore Dia. [Max] | 240.0000 mm |
| Vibration Frequency Roller Spin | 0.052 cps |
| Speed Using Oil [Max] | 3250 rpm |
| Shoulder Diameter [Max] | 5.5 in |
| Shoulder Diameter [Min] | 3.7 in |
| Speed Using Grease [Max] | 3000 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Shaft Locking | Tapered Bore |
| Weight | 6.122 LB |
| EAN or UPC | 662327435387 |
-
Prop 65


