- Spherical Roller Bearing Insert
- Tapered Bore Type
- 4.331 in Inner Diameter
- Adapter Mounted Locking Device
description
- 22222LCKC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 110 mm Unmounted Spherical Roller Bearing
- Adapter Mounted
- Tapered Bore
| O.D. Type | Spherical |
| Bore Dia. [Min] | 45.0000 mm |
| O.D. | 7.874 in |
| Duty | Heavy-Duty |
| Bore Dia. [Max] | 240.0000 mm |
| Shaft Dia. | 110 mm |
| Rolling Element | Spherical Roller Bearing |
| Internal Clearance | C3 Greater Than C0 Normal |
| I.D. | 4.331 in |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Adapter Sleeve |
| Series | 22200 |
| Retainer Type | Unknown |
| Inch/Metric | Metric Bore |
| Housing Fillet Radius | 0.08 in |
| Overall Width | 53 mm |
| Radial Internal Clearance | C3 |
| Bore Type | Tapered Bore |
| Speed Using Oil [Max] | 2500 rpm |
| Speed Using Grease [Max] | 2000 rpm |
| Shoulder Diameter [Min] | 4.8 in |
| Shaft Locking | Tapered Bore |
| Shoulder Diameter [Max] | 7.4 in |
| Weight | 15.3 LB |
| EAN or UPC | 793699332018 |
-
Prop 65


