- Spherical Roller Bearing Insert
- Round Bore Type
- 4.724 in Inner Diameter
- 8.464 in Outer Diameter
- Direct Shaft Mounted Locking Device
description
- 22224LBC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 120 mm Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
- Cylindrical Bore
| Limiting Speed - Oil | 2300 rpm |
| Dynamic Load Rating | 120000 lb |
| Overall Width | 58 mm |
| Rolling Element | Spherical Roller Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Dia. [Min] | 30.0000 mm |
| Duty | Heavy-Duty |
| Shaft Dia. | 120 mm |
| Housing Fillet Radius | 0.08 in |
| Locking Device | Direct Shaft Mounted |
| Enclosure | Unsealed |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 4.724 in |
| Internal Clearance | C3 Greater Than C0 Normal |
| Static Load Rating | 163000 lb |
| Series | 22200 |
| Bore Dia. [Max] | 240.0000 mm |
| Inch/Metric | Metric Bore |
| Limiting Speed - Grease | 1900 rpm |
| O.D. Type | Spherical |
| Retainer Type | Steel |
| Ring Modification | None |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| O.D. | 8.465 in |
| Radial Internal Clearance | C3 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Locking | Direct Shaft Mount |
| Speed Using Oil [Max] | 2300 rpm |
| Shoulder Diameter [Max] | 8 in |
| Vibration Frequency Roller Spin | 0.051 cps |
| Shoulder Diameter [Min] | 5.2 in |
| Speed Using Grease [Max] | 1900 rpm |
| Vibration Frequency Outer Ring Defect | 0.126 cps |
| Vibration Frequency Inner Ring Defect | 0.174 cps |
| Weight | 19.24 LB |
| EAN or UPC | 662327194758 |
-
Prop 65


