- Spherical Roller Bearing Insert
- Tapered Bore Type
- 5.511 in Inner Diameter
- 9.842 in Outer Diameter
- Adapter Mounted Locking Device
description
- 22228LBKC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 140 mm Unmounted Spherical Roller Bearing
- Adapter Mounted
- Tapered Bore
| Rolling Element | Spherical Roller Bearing |
| Origin | Spherical Radial |
| Static Load Rating | 228000 lb |
| Internal Clearance | C3 Greater Than C0 Normal |
| Dynamic Load Rating | 166000 lb |
| Bore Type | Tapered Bore |
| Duty | Heavy-Duty |
| Limiting Speed - Grease | 1700 rpm |
| Overall Width | 68 mm |
| Retainer Type | Steel |
| I.D. | 5.512 in |
| Bore Dia. [Min] | 45.0000 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | None |
| Housing Fillet Radius | 0.1 in |
| Radial Internal Clearance | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 9.843 in |
| Locking Device | Adapter Sleeve |
| Series | 22200 |
| Shaft Dia. | 140 mm |
| Bore Dia. [Max] | 240.0000 mm |
| Cage Material | Brass/Bronze |
| Bearing Type | Spherical Roller Bearing |
| O.D. Type | Spherical |
| Inch/Metric | Metric Bore |
| Limiting Speed - Oil | 1950 rpm |
| Speed Using Grease [Max] | 1700 rpm |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Shoulder Diameter [Min] | 6.1 in |
| Vibration Frequency Roller Spin | 0.049 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Locking | Tapered Bore |
| Shoulder Diameter [Max] | 9.3 in |
| Speed Using Oil [Max] | 1950 rpm |
| Vibration Frequency Inner Ring Defect | 0.165 cps |
| Weight | 31.87 LB |
| EAN or UPC | 662327194864 |
-
Prop 65


