- Spherical Roller Bearing Insert
- Round Bore Type
- 5.905 in Inner Diameter
- 10.629 in Outer Diameter
- Direct Shaft Mounted Locking Device
description
- 22230LBC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 150 mm Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
- Cylindrical Bore
| Bearing Type | Spherical Roller Bearing |
| O.D. | 10.63 in |
| Internal Clearance | C3 Greater Than C0 Normal |
| I.D. | 5.906 in |
| Enclosure | Unsealed |
| Overall Width | 73 mm |
| Locking Device | Direct Shaft Mounted |
| Rolling Element | Spherical Roller Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 190000 lb |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Bore Dia. [Max] | 240.0000 mm |
| Duty | Heavy-Duty |
| Housing Fillet Radius | 0.1 in |
| Shaft Dia. | 150 mm |
| Radial Internal Clearance | C3 |
| Static Load Rating | 270000 lb |
| Series | 22200 |
| Limiting Speed - Grease | 1600 rpm |
| O.D. Type | Spherical |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Bore Dia. [Min] | 30.0000 mm |
| Retainer Type | Steel |
| Limiting Speed - Oil | 1850 rpm |
| Shoulder Diameter [Min] | 6.5 in |
| Shoulder Diameter [Max] | 10.1 in |
| Speed Using Oil [Max] | 1850 rpm |
| Vibration Frequency Roller Spin | 0.05 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.174 cps |
| Vibration Frequency Outer Ring Defect | 0.126 cps |
| Speed Using Grease [Max] | 1600 rpm |
| Shaft Locking | Direct Shaft Mount |
| Weight | 41.304 LB |
| EAN or UPC | 662327194888 |
-
Prop 65


