- Spherical Roller Bearing Insert
- Tapered Bore Type
- 6.692 in Inner Diameter
- Adapter Mounted Locking Device
description
- 22234LBKC0 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 170 mm Unmounted Spherical Roller Bearing
- Adapter Mounted
- Tapered Bore
| Shaft Dia. | 170 mm |
| Static Load Rating | 345000 lb |
| Bearing Type | Spherical Roller Bearing |
| O.D. Type | Spherical |
| Overall Width | 86 mm |
| Series | 22200 |
| Internal Clearance | C0 Normal |
| Cage Material | Brass/Bronze |
| Rolling Element | Spherical Roller Bearing |
| O.D. | 12.205 in |
| Locking Device | Adapter Sleeve |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Retainer Type | Brass |
| Ring Modification | None |
| Housing Fillet Radius | 0.12 in |
| Enclosure | Unsealed |
| Radial Internal Clearance | C0 |
| Duty | Heavy-Duty |
| Bore Dia. [Max] | 240.0000 mm |
| Inch/Metric | Metric Bore |
| I.D. | 6.693 in |
| Bore Dia. [Min] | 45.0000 mm |
| Dynamic Load Rating | 250000 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shoulder Diameter [Min] | 7.4 in |
| Shoulder Diameter [Max] | 11.5 in |
| Vibration Frequency Roller Spin | 0.049 cps |
| Shaft Locking | Tapered Bore |
| Vibration Frequency Inner Ring Defect | 0.165 cps |
| Speed Using Oil [Max] | 1600 rpm |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Speed Using Grease [Max] | 1300 rpm |
| Weight | 60.7 LB |
| EAN or UPC | 662327194963 |
-
Prop 65


