- Spherical Roller Bearing Insert
- Round Bore Type
- 7.086 in Inner Diameter
- 12.598 in Outer Diameter
- Direct Shaft Mounted Locking Device
description
- 22236LBC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 180 mm Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
- Cylindrical Bore
| Housing Fillet Radius | 0.12 in |
| Ring Modification | None |
| Cage Material | Brass/Bronze |
| O.D. Type | Spherical |
| Bore Type | Round Bore |
| Rolling Element | Spherical Roller Bearing |
| Locking Device | Direct Shaft Mounted |
| Bore Dia. [Min] | 30.0000 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| O.D. | 12.598 in |
| Limiting Speed - Grease | 1300 rpm |
| Series | 22200 |
| Duty | Heavy-Duty |
| I.D. | 7.087 in |
| Bearing Type | Spherical Roller Bearing |
| Retainer Type | Brass |
| Dynamic Load Rating | 255000 lb |
| Overall Width | 86 mm |
| Shaft Dia. | 180 mm |
| Static Load Rating | 365000 lb |
| Inch/Metric | Metric Bore |
| Internal Clearance | C3 Greater Than C0 Normal |
| Limiting Speed - Oil | 1500 rpm |
| Enclosure | Unsealed |
| Bore Dia. [Max] | 240.0000 mm |
| Shaft Locking | Direct Shaft Mount |
| Vibration Frequency Outer Ring Defect | 0.143 cps |
| Vibration Frequency Inner Ring Defect | 0.19 cps |
| Shoulder Diameter [Min] | 7.8 in |
| Vibration Frequency Roller Spin | 0.052 cps |
| Speed Using Grease [Max] | 1300 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shoulder Diameter [Max] | 11.9 in |
| Speed Using Oil [Max] | 1500 rpm |
| Weight | 66.3 LB |
| EAN or UPC | 662327194994 |
-
Prop 65


