- Radial Bearing
- 180 mm ID x 320 mm OD x 86 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- High capacity
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Normal |
| I.D. | 180 mm |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 320 mm |
| Weight | 66.089 LB |
| EAN or UPC | 662327195007 |
-
Prop 65


