- Spherical Roller Bearing Insert
- Round Bore Type
- 7.48 in Inner Diameter
- 13.385 in Outer Diameter
- Direct Shaft Mounted Locking Device
description
- 22238LBC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 190 mm Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
- Cylindrical Bore
| Bearing Type | Spherical Roller Bearing |
| Radial Internal Clearance | C3 |
| Rolling Element | Spherical Roller Bearing |
| Dynamic Load Rating | 270000 lb |
| Bore Type | Round Bore |
| Locking Device | Direct Shaft Mounted |
| Limiting Speed - Oil | 1400 rpm |
| O.D. | 13.386 in |
| Retainer Type | Brass |
| Limiting Speed - Grease | 1200 rpm |
| Cage Material | Brass/Bronze |
| Overall Width | 92 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Shaft Dia. | 190 mm |
| Inch/Metric | Metric Bore |
| I.D. | 7.48 in |
| Ring Modification | None |
| Series | 22200 |
| Housing Fillet Radius | 0.12 in |
| Duty | Heavy-Duty |
| Internal Clearance | C3 Greater Than C0 Normal |
| Static Load Rating | 415000 lb |
| Bore Dia. [Max] | 240.0000 mm |
| O.D. Type | Spherical |
| Bore Dia. [Min] | 30.0000 mm |
| Enclosure | Unsealed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shoulder Diameter [Min] | 8.2 in |
| Speed Using Grease [Max] | 1200 rpm |
| Speed Using Oil [Max] | 1400 rpm |
| Vibration Frequency Roller Spin | 0.057 cps |
| Shaft Locking | Direct Shaft Mount |
| Vibration Frequency Inner Ring Defect | 0.19 cps |
| Shoulder Diameter [Max] | 12.7 in |
| Vibration Frequency Outer Ring Defect | 0.143 cps |
| Weight | 100.0 LB |
| EAN or UPC | 662327195038 |
-
Prop 65


