- Spherical Roller Bearing Insert
- Tapered Bore Type
- 8.661 in Inner Diameter
- 15.748 in Outer Diameter
- Adapter Mounted Locking Device
description
- 22244LBKC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 220 mm Unmounted Spherical Roller Bearing
- Adapter Mounted
- Tapered Bore
| Bore Dia. [Max] | 240.0000 mm |
| RPM [Max] | 1200 rpm |
| O.D. Type | Spherical |
| Shaft Dia. | 220 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating | 550000 lb |
| Series | 22200 |
| Locking Device | Adapter Sleeve |
| Retainer Type | Brass |
| Bore Dia. [Min] | 45.0000 mm |
| Housing Fillet Radius | 0.12 in |
| I.D. | 8.661 in |
| O.D. | 15.748 in |
| Rolling Element | Spherical Roller Bearing |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 365000 lb |
| Duty | Heavy-Duty |
| Internal Clearance | C3 Greater Than C0 Normal |
| Ring Modification | None |
| Enclosure | Unsealed |
| Bearing Type | Spherical Roller Bearing |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C3 |
| Bore Type | Tapered Bore |
| Limiting Speed - Grease | 1000 rpm |
| Overall Width | 108 mm |
| Shoulder Diameter [Max] | 15.1 in |
| Speed Using Oil [Max] | 1200 rpm |
| Vibration Frequency Roller Spin | 0.058 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.136 cps |
| Shaft Locking | Tapered Bore |
| Speed Using Grease [Max] | 1000 rpm |
| Vibration Frequency Inner Ring Defect | 0.18 cps |
| Shoulder Diameter [Min] | 9.4 in |
| Weight | 152.0 LB |
| EAN or UPC | 662327195120 |
-
Prop 65


